SAIT 71984 Sand-Light Flap Discs, 4-1/2" x 7/8", Very Fine (Blue)
Mfr # 71984
Zoro # G5165745
product price:Â $19.69
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71984
Zoro #
G5165745
UPC #
699053719849
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Fiberglass
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Very Fine
Grit
120
Series
Sand Light
Maximum Operating Speed
13,300 RPM
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grade Fine, Connector Size 7/8 in, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Sand Light, Backing Material Fiberglass, Grit 120, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.