SAIT 72030 2A Aluminum Oxide Flap Wheel 6" x 2" x 1", 60 Grit, 5-Pack
Mfr # 72030
Zoro # G9365072
product price:Â $51.55
/ea
Sold in multiples of 5 for $257.75
Key Features
Connector Size
1 in
Overall Diameter
6 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72030
Zoro #
G9365072
UPC #
699053720302
Country of Origin
Italy
Dimensions
Connector Size
1 in
Overall Diameter
6 in
Flap Width
2 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60
Backing Material
Cotton
Series
2A
Maximum Operating Speed
6,000 RPM
Coating Coverage
Closed
Mounting Type
Spindle
Resistance Properties
Heat, Water
Connector Type
Unthreaded Hole
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, Series 2A, Flap Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Medium, Coating Coverage Closed, Resistance Properties Heat, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.