SAIT 72130 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 40 Grit
- Mfr # 72130
- Zoro # G5190333
product price:Â
$
39.19
/ea
Key Features
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72130
- Zoro #
- G5190333
- UPC #
- 699053721309
- Country of Origin
- Germany
- Item
- Flap Wheel
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 40
- Series
- Threaded
- Maximum Operating Speed
- 13,300 RPM
- Coating Coverage
- Closed
- Density
- High
- Mounting Type
- Threaded Arbor Hole
- Resistance Properties
- Heat, Water
- Connector Type
- Threaded Hole
- Mount Type
- Unmounted
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
- Flap Width
- 3/4 in
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 40, Series Threaded, Flap Width 3/4 in, Maximum Operating Speed 13,300 RPM, Overall Diameter 4 1/2 in, Grade Coarse, Coating Coverage Closed, Resistance Properties Heat, Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.