SAIT 72823 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit
Mfr # 72823
Zoro # G9797417
product price:Â $8.15
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass
Backing Weight
X
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72823
Zoro #
G9797417
UPC #
699053728230
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Fiberglass
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
Encore Ceramic
Maximum Operating Speed
13,300 RPM
Packaged In
BOX
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Encore Ceramic, Backing Material Fiberglass, Backing Weight X, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.