SAIT 76338 Ovation Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack
- Mfr # 76338
- Zoro # G3235197
product price:Â
$
14.35
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8 in-11
Backing Material
Cotton
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76338
- Zoro #
- G3235197
- UPC #
- 699053763385
- Country of Origin
- United States
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Backing Material
- Cotton
- Backing Weight
- X
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Grit
- 60
- Series
- Ovation Attacker
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8 in-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series Ovation Attacker, Backing Material Cotton, Backing Weight X, Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.