SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack

  • Mfr # 77446

  • Zoro # G6572870


product price: $95.19
/pk 20, $4.76/ea
Free Shipping & Returns

Key Features

Length
9"
Width
6"
Grade
Stainless
Color
Black
Product Type
Scouring Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77446
Zoro #
G6572870
UPC #
699053774466
Country of Origin
United Kingdom

Dimensions

Length
9"
Width
6"
Overall Width
6 in
Overall Length
9 in

Details

Item
Nonwoven Hand Pad
Grade
Stainless
Color
Black
Product Type
Scouring Pad
Pad Color
Black
Application
Finishing, Surface Preparation
Antimicrobial
No
Material
Synthetic Fiber
Includes Handle
No

Description

Nonwoven Hand Pad, Material Synthetic Fiber, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Black, Application Finishing, Surface Preparation, Includes Handle No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.