SAIT 78129 Ovation High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 80 Grit, 10-Pack
- Mfr # 78129
- Zoro # G3297874
product price:Â
$
14.35
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8 in-11
Backing Material
Polyester
Backing Weight
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78129
- Zoro #
- G3297874
- UPC #
- 699053781297
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8 in-11
Details
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Backing Material
- Polyester
- Backing Weight
- H
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Grit
- 80
- Series
- Ovation
- Maximum Operating Speed
- 12,200 RPM
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series Ovation, Backing Material Polyester, Backing Weight H, Grit 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.