SAIT 78321 Ovation Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack

  • Mfr # 78321

  • Zoro # G1950116


product price:  $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Backing Material
Fiberglass
Backing Weight
H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78321
Zoro #
G1950116
UPC #
699053783215
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Fiberglass
Backing Weight
H
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
40
Series
Ovation Ceramic
Maximum Operating Speed
13,300 RPM
Packaged In
BOX

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Ovation Ceramic, Backing Material Fiberglass, Backing Weight H, Grit 40, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products