SAIT 80506 DA-F Handy Roll , 1-1/2" x 50 yards, 50 Grit, 1-Pack

  • Mfr # 80506

  • Zoro # G5407853


product price:  $56.95
/ea

Key Features

Overall Length
150 ft
Overall Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cotton Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80506
Zoro #
G5407853
UPC #
699053805061
Country of Origin
Italy

Dimensions

Overall Length
150 ft
Overall Width
1-1/2 in

Details

Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
50
Backing Material
Cotton Cloth
Backing Weight
J
Series
DA-F
Color
Red

Description

Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products