SAIT 82406 DA-F Handy Roll , 1-1/2" x 50 yards, 240 Grit, 1-Pack
- Mfr # 82406
- Zoro # G5151102
product price:Â
$
46.19
/ea
Key Features
Overall Length
150 ft
Overall Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cotton Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82406
- Zoro #
- G5151102
- UPC #
- 699053824062
- Country of Origin
- Italy
- Item
- Abrasive Roll
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Open Coat
- Grit
- 240
- Backing Material
- Cotton Cloth
- Backing Weight
- J
- Series
- DA-F
- Color
- Red
- Wire Color
- Red
Dimensions
- Overall Length
- 150 ft
- Overall Width
- 1-1/2 in
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.