SAIT 80520 DA-F Handy Roll , 2" x 50 yards, 50 Grit, 1-Pack
Mfr # 80520
Zoro # G5407652
product price:Â $73.39
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cotton Cloth
Backing Weight
J
Series
DA-F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80520
Zoro #
G5407652
UPC #
699053805207
Country of Origin
Italy
Dimensions
Overall Length
150 ft
Overall Width
2 in
Details
Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
50
Backing Material
Cotton Cloth
Backing Weight
J
Series
DA-F
Color
Red
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.