SAIT 80605 DA-F Handy Roll , 1" x 50 yards, 60 Grit, 1-Pack
Mfr # 80605
Zoro # G5407713
product price:Â $38.55
/eaKey Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cotton Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80605
Zoro #
G5407713
UPC #
699053806051
Country of Origin
Italy
Dimensions
Overall Length
50 yd
Overall Width
1 in
Details
Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
60
Backing Material
Cotton Cloth
Backing Weight
J
Series
DA-F
Color
Red
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.