SAIT 82415 EA-F Industrial Roll , 1" x 50 yards, 240 Grit, 1-Pack
- Mfr # 82415
- Zoro # G6571419
product price:Â
$
38.75
/ea
Key Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cotton Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82415
- Zoro #
- G6571419
- UPC #
- 699053824154
- Country of Origin
- Italy
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 1 in
Details
- Item
- Shop Roll,1x50 Yt-27 240x
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Open Coat
- Grit
- 240
- Backing Material
- Cotton Cloth
- Series
- EA-F
Description
Shop Roll,1x50 Yt-27 240x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.