This item is Discontinued.

United Abrasives/Sait SAIT 85305 Floor Sanding Rolls, 8" x 50 yards, 80 Grit, 1-Pack 85305

SAIT 85305 Floor Sanding Rolls, 8" x 50 yards, 80 Grit, 1-Pack (Discontinued)

  • Mfr # 85305
  • Zoro # G6569985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85305
Zoro #
G6569985
UPC #
699053853055
Country of Origin
Italy

Dimensions

Width
8"
Length
50 yd.

Details

Item
Floor Sanding Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grit
80
Backing Material
Paper and Cloth

Description

Floor Sanding Roll,8x50 Yd,80x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.