Saitech Pipeline High Performance Depressed Center Wheel, 7 In Dia X 1/8 In Thk, 7/8 In, A24R Grit,
- Mfr # 22284
- Zoro # G009005140
product price:Â
$
19.49
/ea
Sold in multiples of 25 for
$487.25
Key Features
Wheel Type
Type 27
Overall Thickness
8-Jan
Connector Size
7/8 in
Abrasive Material
Ceramic Aluminum Oxide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22284
- Zoro #
- G009005140
- UPC #
- 699053222844
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 7
- Overall Thickness
- 8-Jan
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Ceramic Aluminum Oxide
- Grade
- Coarse
- Maximum Operating Speed
- 8500 RPM
Description
SAIT Saitech Pipeline Depressed Center Wheel, High Performance, 7 in dia, 1/8 in Thickness, 7/8 in, A24R Grit, Coarse Grade, Ceramic Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal, Stainless Steel and High Tensile Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.