Saitscreen Coated Abrasive Roll, 1-1/2 In W X 25 Yd L, 180X/Fine, Silicon Carbide Abrasive, Cloth Ba
- Mfr # 84097
- Zoro # G809148122
product price:Â
$
52.59
/ea
Key Features
Overall Length
25 yd
Overall Width
1-1/2 in
Abrasive Material
Silicon Carbide
Grade
Fine
Grit
180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84097
- Zoro #
- G809148122
- UPC #
- 699053840970
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 yd
- Overall Width
- 1-1/2 in
Details
- Abrasive Material
- Silicon Carbide
- Grade
- Fine
- Grit
- 180
- Backing Material
- Cloth
Description
SAIT Saitscreen Coated Abrasive Roll, 1-1/2 in Width, 25 yd Length, 180X/Fine, Silicon Carbide Abrasive, Cloth Backing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.