Saitscreen Saitscreen Coated Abrasive Roll, 25 yd L x 1-1/2 in W, 80 Grit, Medium Grade, Silicon Car

  • Mfr # 84091

  • Zoro # G009147888


product price:  $71.55
/ea

Key Features

Grade
Medium
Abrasive Material
Silicon Carbide
Overall Width
1-1/2 in
Grit
80
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84091
Zoro #
G009147888
UPC #
699053840918
Country of Origin
United States

Dimensions

Overall Width
1-1/2 in
Overall Length
25 yd

Details

Grade
Medium
Abrasive Material
Silicon Carbide
Grit
80
Backing Material
Cloth

Description

SAIT Saitscreen Coated Abrasive Roll, Series: Saitscreen, 1-1/2 in Roll Width, 25 yd Roll Length, 80 Grit, Medium Grade, Silicon Carbide Abrasive, Cloth Backing, Applicable Materials: Ferrous and Non-Ferrous Metals Steel, Solder, Copper, Ceramic, Wood and Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.