This item is Discontinued.

United Abrasives/Sait Sand Papers, 9 in. W x11 in. L, 40D,  84211

Sand Papers, 9 in. W x11 in. L, 40D, (Discontinued)

  • Mfr # 84211
  • Zoro # G3872270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84211
Zoro #
G3872270
UPC #
699053842110
Country of Origin
Italy

Dimensions

Width
9"
Length
11"

Details

Item
Paper Sheet
Grit
40
Series
AW-D
Backing Weight
D
Abrasive Material
Aluminum Oxide

Description

Sand Papers, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.