Sand Papers9 in W x11 in L240C100PK

  • Mfr # 84236

  • Zoro # G006905825


product price:  $0.91
/ea
Sold in multiples of 100 for $91.00

Key Features

Grit
240
Width
9 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84236
Zoro #
G006905825
UPC #
699053842363
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

Grit
240

Description

Sand Papers Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.