Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SandLt Flap Disc5x78 MedPK5
- Mfr # 71992
- Zoro # G406907047
product price:Â
$
23.95
/ea
Sold in multiples of 5 for $119.75
Key Features
Flap Disc Type
Type 27
Overall Diameter
5
Connector Size
7/8
Grade
Medium
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71992
- Zoro #
- G406907047
- UPC #
- 699053719924
- Country of Origin
- United States
- Flap Disc Type
- Type 27
- Grade
- Medium
- Color
- Maroon
Description
SandLt Flap Disc5x78 MedPK5 Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.