Zoro Homepage

Square Pad2x121420120xPK50

  • Mfr # 48018

  • Zoro # G806906527


product price: $5.79
/ea
Sold in multiples of 50 for $289.50

Key Features

Grit
120
Max. RPM
23000
Disc Dia.
2 in
Thread Size
1/4"-20
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48018
Zoro #
G806906527
UPC #
699053480183
Country of Origin
Italy

Dimensions

Disc Dia.
2 in
Thread Size
1/4"-20
Thickness
1/2 in

Details

Grit
120
Max. RPM
23000

Description

Square Pad2x121420120xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.