Zoro Homepage

Square Pad2x14 832 80xPK50

  • Mfr # 48012

  • Zoro # G706906658


product price: $3.65
/ea
Sold in multiples of 50 for $182.50

Key Features

Grit
80
Thickness
1/4 in
Thread Size
#8-32
Disc Dia.
2 in
Max. RPM
23000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48012
Zoro #
G706906658
UPC #
699053480121
Country of Origin
Italy

Dimensions

Thickness
1/4 in
Thread Size
#8-32
Disc Dia.
2 in

Details

Grit
80
Max. RPM
23000

Description

Square Pad2x14 832 80xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.