Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Stationary Saw Cut-Off Wheel, Type 1, 18 in Dia, 3/16 in Thick, Aluminum Oxide, A24R Grit
- Mfr # 24080
- Zoro # G109005521
product price:Â
$
68.99
/ea
Sold in multiples of 5 for
$344.95
Key Features
Wheel Type
Type 1
Overall Diameter
18 in
Overall Thickness
3/16 in
Grit
A24R
Primary Material Application
Ferrous Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24080
- Zoro #
- G109005521
- UPC #
- 699053240800
- Country of Origin
- United States
- Item
- Stationary Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A24R
- Primary Material Application
- Ferrous Metals
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 3400 RPM
Dimensions
- Overall Diameter
- 18 in
- Overall Thickness
- 3/16 in
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Stationary Saw, 18 in Wheel Dia, 3/16 in Wheel Thickness, 1 in Center Hole, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, 3400 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Wheel Type Number: Type 1, Wheel Hardness: R, For Use With: Stationary Saws, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.