Stationary Saw Cut-Off Wheel, Type 1, 20 in Dia, 3/16 in Thick, Aluminum Oxide, A36R Grit
- Mfr # 24092
- Zoro # G009005591
product price:Â
$
72.59
/ea
Sold in multiples of 5 for
$362.95
Key Features
Wheel Type
Type 1
Overall Diameter
20 in
Overall Thickness
3/16 in
Connector Size
1 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24092
- Zoro #
- G009005591
- UPC #
- 699053240923
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 20 in
- Overall Thickness
- 3/16 in
- Connector Size
- 1 in
Details
- Item
- Stationary Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A36R
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 3000 RPM
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Stationary Saw, 20 in Wheel Dia, 3/16 in Wheel Thickness, 1 in Center Hole, A36R Grit, Medium Grade, Aluminum Oxide Abrasive, 3000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Stainless Steel and High Tensile Steel, Wheel Type Number: Type 1, Wheel Hardness: R, For Use With: Stationary Saws, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.