The Ultimate Grind The Ultimate Grind High Performance Depressed Center Wheel, 7 in Dia x 1/4 in THK

  • Mfr # 22517

  • Zoro # G409005153


product price:  $26.09
/ea
Sold in multiples of 10 for $260.90

Key Features

Wheel Type
Type 27
Overall Diameter
7
Overall Thickness
1/4
Connector Size
5/8-11
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22517
Zoro #
G409005153
UPC #
699053225173
Country of Origin
United States

Dimensions

Overall Diameter
7
Overall Thickness
1/4
Connector Size
5/8-11

Details

Wheel Type
Type 27
Abrasive Material
Zirconia
Grade
Coarse
Grit
24
Maximum Operating Speed
8500 RPM

Description

SAIT The Ultimate Grind Depressed Center Wheel, High Performance, Series: The Ultimate Grind, 7 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Zirconia Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, 5/8-11 Center Hole Thread, Black Wheel, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products