The Ultimate Grind The Ultimate Grind High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK

  • Mfr # 22419
  • Zoro # G309005291
product price: 
$
25.29
/ea
Sold in multiples of 25 for $632.25

Key Features

Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Connector Type
Arbor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22419
Zoro #
G309005291
UPC #
699053224190
Country of Origin
United States

Dimensions

Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Connector Type
Arbor
Abrasive Material
Zirconia
Grit
24
Maximum Operating Speed
6600 RPM

Description

SAIT The Ultimate Grind Depressed Center Wheel, High Performance, Series: The Ultimate Grind, 9 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Zirconia Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Black Wheel, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products