Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
The Ultimate Pipeline The Ultimate Pipeline Depressed Center Wheel, 5 in Dia x 1/8 in THK, 7/8 in Ce
- Mfr # 20025
- Zoro # G609005298
product price:Â
$
15.99
/ea
Sold in multiples of 25 for
$399.75
Key Features
Wheel Type
Type 27
Overall Thickness
1/8 in
Connector Size
7/8 in
Connector Type
Arbor Connector
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20025
- Zoro #
- G609005298
- UPC #
- 699053200255
- Country of Origin
- United States
- Wheel Type
- Type 27
- Connector Type
- Arbor Connector
- Abrasive Material
- Zirconia Alumina
- Grade
- Extra Coarse
- Grit
- 24
- Maximum Operating Speed
- 12200 RPM
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/8 in
- Connector Size
- 7/8 in
Description
SAIT The Ultimate Pipeline Depressed Center Wheel, Series: The Ultimate Pipeline, 5 in Wheel Diameter, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Extra Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Wheel Hardness: T, Black Wheel, Yes Reinforced, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.