Shop UNITED ABRASIVES/SAIT

The Ultimate Pipeline The Ultimate Pipeline Depressed Center Wheel, 6 in Dia x 1/8 in THK, 24 Grit,

  • Mfr # 20130

  • Zoro # G509005275


product price:  $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Wheel Type
Type 27
Overall Thickness
1/8 in
Connector Size
5/8-11
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20130
Zoro #
G509005275
UPC #
699053201306
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
1/8 in
Connector Size
5/8-11

Details

Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Maximum Operating Speed
10200 RPM

Description

SAIT The Ultimate Pipeline Depressed Center Wheel, Series: The Ultimate Pipeline, 6 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, 24 Grit, Extra Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Black Wheel, Yes Reinforced, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products