TM 4-1/2x.045x7/8 ULT. CERAMIC
- Mfr # 22480
- Zoro # G606916641
product price:Â
$
5.19
/ea
Sold in multiples of 50 for
$259.50
Key Features
Wheel Type
Type 1
Series
The Ultimate Ceramic
Connector Size
7/8 in
Grit
60
Compatible Tool Type
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22480
- Zoro #
- G606916641
- UPC #
- -
- Country of Origin
- United States
- Wheel Type
- Type 1
- Item
- Abrasive Cutting Wheel
- Series
- The Ultimate Ceramic
- Grit
- 60
- Compatible Tool Type
- Angle Grinder
- Abrasive Material
- Ceramic
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Unthreaded Hole
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Overall Thickness
- 0.045 in
Description
Abrasive Cutting Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series The Ultimate Ceramic, Wheel Type Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.