Zoro Homepage

TM 9 X 5/64 X 7/8 ULT. CERAMIC

  • Mfr # 20229

  • Zoro # G109612828


product price: $19.75
/ea
Sold in multiples of 25 for $493.75

Key Features

Overall Diameter
9"
Overall Thickness
5/64"
Abrasive Material
Ceramic
Maximum Operating Speed
6600 RPM
Primary Material Application
ferrous and/or non-ferrous metals (iron, steel, stud, rebar, etc.), stainless steel and high tensile alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20229
Zoro #
G109612828
UPC #
699053202297
Country of Origin
United States

Dimensions

Overall Diameter
9"
Overall Thickness
5/64"
Connector Size
7/8 in

Details

Abrasive Material
Ceramic
Maximum Operating Speed
6600 RPM
Primary Material Application
ferrous and/or non-ferrous metals (iron, steel, stud, rebar, etc.), stainless steel and high tensile alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.