Type 1, 3 in Dia, .035 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 23050

  • Zoro # G806381317


product price:  $416.99
/pk 100, $4.17/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
.035 in
Grit
36
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23050
Zoro #
G806381317
UPC #
699053230504
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
.035 in

Details

Wheel Type
Type 1
Grit
36
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and stainless steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25000 revolutions per minute

Description

United abrasives - sait 23050 cut off wheel type 1 a36t 3" x .035" x 3/8" 36 grit aluminum oxide type 1 thin high speed cut-off wheel, aluminum oxide grain. General purpose, long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.