Type 1, 4 in Dia, .035 in Thick, Aluminum Oxide, 60 Grit

  • Mfr # 23070

  • Zoro # G606381074


product price:  $532.99
/pk 100, $5.33/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
.035 in
Grit
60
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23070
Zoro #
G606381074
UPC #
699053230702
Country of Origin
Italy

Dimensions

Overall Diameter
4 in
Overall Thickness
.035 in

Details

Wheel Type
Type 1
Grit
60
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 revolutions per minute

Description

United abrasives - sait 23070 cut off wheel type 1 a60t 4" x .035" x 3/8" 60 grit aluminum oxide type 1 thin high speed cut-off wheel, aluminum oxide grain. Burr free, hard bond for smooth cutting. For use in nuclear, aerospace, automotive, foundry industries and plant maintenance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.