
Type 1, 4 in Dia, .035 in Thick, Aluminum Oxide, 60 Grit
Mfr # 23072
Zoro # G106380966
product price: $633.99
/pk 100, $6.34/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
.035 in
Grit
60
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23072
Zoro #
G106380966
UPC #
699053230726
Country of Origin
Italy
Dimensions
Overall Diameter
4 in
Overall Thickness
.035 in
Connector Size
1/4 in
Details
Wheel Type
Type 1
Grit
60
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 revolutions per minute
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and high tensile metals
Description
United abrasives - sait 23072 cut off wheel type 1 a60t 4" x .035" x 1/4" 60 grit aluminum oxide type 1 thin high speed cut-off wheel, aluminum oxide grain. Burr free, hard bond for smooth cutting. For use in nuclear, aerospace, automotive, foundry industries and plant maintenance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.