
Type 1, 5 in Dia, .045 in Thick, Ceramic Aluminum Oxide
Mfr # 22481
Zoro # G306380858
product price: $555.99
/pk 50, $11.12/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
.045 in
Primary Material Application
carbon steel, stainless steel, and hard to grind alloys
Abrasive Material
Ceramic Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22481
Zoro #
G306380858
UPC #
699053224817
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
.045 in
Connector Size
7/8 in
Details
Wheel Type
Type 1
Primary Material Application
carbon steel, stainless steel, and hard to grind alloys
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
12200 revolutions per minute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.