UNITED ABRASIVES 1-1/2 X 10 YDS 120X HANDY ROLL

  • Mfr # 81207

  • Zoro # G509613401


product price:  $12.85
/ea

Key Features

Overall Length
10 yd
Overall Width
1-1/2 in
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81207
Zoro #
G509613401
UPC #
699053812076
Country of Origin
Unknown

Dimensions

Overall Length
10 yd
Overall Width
1-1/2 in

Details

Grit
120
Abrasive Material
Aluminum oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.