UNITED ABRASIVES 1-1/2 X 10 YDS 80X HANDY ROLL

  • Mfr # 80807

  • Zoro # G709613324


product price:  $13.65
/ea

Key Features

Abrasive Material
Aluminum oxide
Overall Width
1-1/2 in
Overall Length
10 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80807
Zoro #
G709613324
UPC #
699053808079
Country of Origin
Unknown

Dimensions

Overall Width
1-1/2 in
Overall Length
10 yd

Details

Abrasive Material
Aluminum oxide
Grit
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.