UNITED ABRASIVES 12 X 1 METAL SAW BLADE 80T TMX
- Mfr # 77965
- Zoro # G609613233
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
12" (305mm)
Connector Size
1 in
Maximum Operating Speed
2000 revolutions per minute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77965
- Zoro #
- G609613233
- UPC #
- 699053779652
- Country of Origin
- Japan
- Maximum Operating Speed
- 2000 revolutions per minute
Dimensions
- Overall Diameter
- 12" (305mm)
- Connector Size
- 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.