UNITED ABRASIVES 1/2X1-1/2X1/8 ST.C-ROLL

  • Mfr # 38071

  • Zoro # G909613001


product price:  $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Overall Length
1-1/2 in
Abrasive Material
Premium aluminum oxide grain
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38071
Zoro #
G909613001
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1-1/2 in

Details

Abrasive Material
Premium aluminum oxide grain
Grit
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.