UNITED ABRASIVES 3-5/16 X 50 S80C DRYWALL ROLL

  • Mfr # 84056

  • Zoro # G009613475


product price:  $69.65
/ea

Key Features

Abrasive Material
Aluminum oxide
Backing Material
Paper
Abrasive Type
Open coat
Overall Length
50 yd
Overall Width
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84056
Zoro #
G009613475
UPC #
699053840567
Country of Origin
United States

Dimensions

Overall Length
50 yd
Overall Width
3-5/16 in

Details

Abrasive Material
Aluminum oxide
Backing Material
Paper
Abrasive Type
Open coat
Grit
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.