Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
UNITED ABRASIVES 6A A/O DISC ROLL 6in 120X
- Mfr # 36412
- Zoro # G209612940
product price:Â
$
0.76
/ea
Sold in multiples of 400 for
$304.00
Key Features
Abrasive Material
Stearated Aluminum Oxide
Grit
120
Backing Material
Paper
Backing Weight
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36412
- Zoro #
- G209612940
- UPC #
- -
- Country of Origin
- Unknown
Details
- Abrasive Material
- Stearated Aluminum Oxide
- Grit
- 120
- Backing Material
- Paper
- Backing Weight
- B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.