UNITED ABRASIVES 6A A/O DISC ROLL 6in 80X

  • Mfr # 36410

  • Zoro # G909612929


product price:  $0.76
/ea
Sold in multiples of 400 for $304.00

Key Features

Grit
80
Abrasive Material
Stearated Aluminum Oxide
Backing Weight
B
Abrasive Type
Open Coat
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36410
Zoro #
G909612929
UPC #
-
Country of Origin
Unknown

Details

Grit
80
Abrasive Material
Stearated Aluminum Oxide
Backing Weight
B
Abrasive Type
Open Coat
Backing Material
Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.