Shop UNITED ABRASIVES/SAIT

UNITED ABRASIVES 8 X 5/8 METAL SAW BLADE 42T

  • Mfr # 77940

  • Zoro # G509613371


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Connector Size
5/8 in
Primary Material Application
Metal
Maximum Operating Speed
5800 revolutions per minute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77940
Zoro #
G509613371
UPC #
699053779409
Country of Origin
Japan

Dimensions

Overall Diameter
8" (203mm)
Connector Size
5/8 in

Details

Primary Material Application
Metal
Maximum Operating Speed
5800 revolutions per minute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.