UNITED ABRASIVES DT 4-1/2X.045X5/8-11 Z-TECH

  • Mfr # 23322

  • Zoro # G109612538


product price:  $6.75
/ea
Sold in multiples of 10 for $67.50

Key Features

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Abrasive Material
Special zirconium grain formula
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23322
Zoro #
G109612538
UPC #
699053233222
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in

Details

Abrasive Material
Special zirconium grain formula
Maximum Operating Speed
13,300 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.