UNITED ABRASIVES DT 7 X 1/8 X 7/8 ULT PIPE CER

  • Mfr # 22447

  • Zoro # G009613154


product price:  $21.29
/ea
Sold in multiples of 25 for $532.25

Key Features

Wheel Type
Type 27
Overall Diameter
7"
Overall Thickness
1/8"
Connector Size
7/8 inches
Primary Material Application
ferrous metals (steel, cast iron, etc.) and stainless steel, high tensile alloys
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22447
Zoro #
G009613154
UPC #
699053224473
Country of Origin
United States

Dimensions

Overall Diameter
7"
Overall Thickness
1/8"
Connector Size
7/8 inches

Details

Wheel Type
Type 27
Primary Material Application
ferrous metals (steel, cast iron, etc.) and stainless steel, high tensile alloys
Abrasive Material
Ceramic
Maximum Operating Speed
8500 revolutions per minute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.