UNITED ABRASIVES DT 9X1/8X5/8-11 ULT PIPE

  • Mfr # 22549

  • Zoro # G409612733


product price:  $39.79
/ea
Sold in multiples of 10 for $397.90

Key Features

Abrasive Material
Ceramic
Maximum Operating Speed
6600 RPM
Wheel Type
Type 27
Connector Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22549
Zoro #
G409612733
UPC #
699053225494
Country of Origin
United States

Dimensions

Connector Size
5/8 in

Details

Abrasive Material
Ceramic
Maximum Operating Speed
6600 RPM
Wheel Type
Type 27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.