Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
UNITED ABRASIVES INTERLEAF FW 2X1X1/4
- Mfr # 77712
- Zoro # G209148777
product price:Â
$
13.55
/ea
Key Features
Shank Size
1/4"
Overall Diameter
2"
Grade
Medium
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77712
- Zoro #
- G209148777
- UPC #
- 699053777122
- Country of Origin
- United States
- Grade
- Medium
- Grit
- 80
Dimensions
- Shank Size
- 1/4"
- Overall Diameter
- 2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.