UNITED ABRASIVES -LOK 9S DISC 3in 24X

  • Mfr # 50930

  • Zoro # G309006281


product price:  $3.85
/ea
Sold in multiples of 50 for $192.50

Key Features

Abrasive Material
Ceramic Aluminum Oxide
Grit
24
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50930
Zoro #
G309006281
UPC #
699053509303
Country of Origin
Italy

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Ceramic Aluminum Oxide
Grit
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.