UNITED ABRASIVES -LOK-R 2AX DISC 2in

  • Mfr # 52271

  • Zoro # G209006435


product price:  $1.75
/ea
Sold in multiples of 100 for $175.00

Key Features

Overall Diameter
2
Grit
36
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52271
Zoro #
G209006435
UPC #
699053522715
Country of Origin
Italy

Dimensions

Overall Diameter
2

Details

Grit
36
Abrasive Material
Aluminum oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.