UNITED ABRASIVES -LOK-R 9S DISC 2in

  • Mfr # 50953

  • Zoro # G109006177


product price:  $1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Overall Diameter
2 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50953
Zoro #
G109006177
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
Ceramic Aluminum Oxide
Grit
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.