UNITED ABRASIVES -LOK R ZH DISC 3in

  • Mfr # 55277

  • Zoro # G009006574


product price:  $2.25
/ea
Sold in multiples of 50 for $112.50

Key Features

Grit
24
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55277
Zoro #
G009006574
UPC #
699053552774
Country of Origin
Italy

Dimensions

Overall Diameter
3 in

Details

Grit
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.